Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0468 in, Carbide

  • Mfr # TNMG433EGU-AC8025P

  • Zoro # G6311956


product price: $13.85
/ea
Sold in multiples of 10 for $138.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG433EGU-AC8025P
Zoro #
G6311956
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
0.0468 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Thickness
0.1875 in
Through Hole Inside Dia.
0.2031 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Medium
Rake
7 Degrees
ISO Number
TNMG220412NGU
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
3
Stainless (M) Compatibility
Yes
ANSI Number
TNMG433EGU-AC8025P
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Top and hole Clamping
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Coating
CVD
Cutting Direction
Neutral
Cutting Application
Turning
Manufacturer Grade
AC8025P
Measurement System
Fractional Inch
Shape
Triangle
Insert Holding Type
Straight Hole
Number of Cutting Edges
3
ANSI Code
TNMG433EGU
Primary Material Application
Steel
Clearance Angle
0 Degrees
Finish - Machining
Absotech Platinum
Chip-Breaker Style
Double Sided
Features
Adhesion Resistant, Chipping Resistant
Coating Process
CVD
Chip-Breaker Code
EGU
Included Angle
60 Degrees
Primary Material Application ISO Code
P25
Material - Machining
Carbide
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 1/2 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.