Zoro Homepage

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0468 in, Carbide

  • Mfr # TNMG433EMU-AC5025S

  • Zoro # G7556965


product price: $11.95
/ea
Sold in multiples of 10 for $119.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG433EMU-AC5025S
Zoro #
G7556965
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
0.0468 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.187"
Nose Radius
0.046"
Through Hole Inside Dia.
0.2031 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Roughing
Rake
4 Degrees
ISO Number
TNMG220412N-MU
Relief Angle
0 Degrees
ANSI Number
TNMG433EMU
Hardened (H) Compatibility
No
Mounting Style
Screw
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Coating
PVD
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
No. of Edges
6
Steel (P) Compatibility
Yes
Shape
Triangle
Features
Excellent Wear Resistance
Primary Material Application
Nickel, Titanium
Material - Machining
Carbide
Cutting Application
Turning
Chip-Breaker Code
EMU
Primary Material Application ISO Code
S10 - S30
Insert Holding Type
Straight Hole
Coating Process
PVD
Manufacturer Grade
AC5025S
Measurement System
Fractional Inch
Included Angle
60 Degrees
ANSI Code
TNMG433EMU
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Finish - Machining
AlTiSiN
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 1/2 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.