Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0468 in, Carbide

  • Mfr # TNMG433EMU-AC700G

  • Zoro # G9522545


product price: $11.99
/ea
Sold in multiples of 10 for $119.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG433EMU-AC700G
Zoro #
G9522545
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
0.0468 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203
Nose Radius
0.0472"
Thickness
0.1875 in
Through Hole Inside Dia.
0.2031 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
AC700G
Insert Material
Carbide
Insert Application
Roughing
Rake
4 Degrees
ISO Number
TNMG220412NMU
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
ANSI Number
TNMG433EMU-AC700G
Coating
Super FF TiCN/Al2O3/TiN CVD
Relief Angle
0 Degrees
No. of Edges
6
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K)
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
MTAN, MTENN, MTGN Toolholders, A-MTFN Boring Bars
Primary Material Application
Steel
Chip-Breaker Code
EMU
Measurement System
Fractional Inch
Included Angle
60 Degrees
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
Clearance Angle
0 Degrees
Shape
Triangle
Finish - Machining
Al203+TiCN
Primary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Features
Excellent Wear Resistance
Cutting Application
Turning
Manufacturer Grade
AC700G
Coating Process
CVD
ANSI Code
TNMG433EMU
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 1/2 in, Al203+TiCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.