Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0468 in, Carbide

  • Mfr # TNMG433EMX-AC820P

  • Zoro # G6311825


product price: $11.99
/ea
Sold in multiples of 10 for $119.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG433EMX-AC820P
Zoro #
G6311825
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
0.0468 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0469"
Thickness
0.1875 in
Through Hole Inside Dia.
0.2031 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
AC820P
Insert Material
Carbide
Insert Application
Roughing
Rake
-15 Degrees
ISO Number
TNMG220412N-MX
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Top and hole Clamping
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
3
Stainless (M) Compatibility
Yes
Coating
PVD
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
TNMG433EMX-AC820P
Chip-Breaker Code
EMX
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
K20, P20
Insert Holding Type
Straight Hole
Included Angle
60 Degrees
Primary Material Application
Cast Iron, Steel
Cutting Application
Turning
Finish - Machining
Al203+TiCN
Features
Fracture Resistant, Wear Resistant
Clearance Angle
0 Degrees
ANSI Code
TNMG433EMX
Measurement System
Fractional Inch
Manufacturer Grade
AC820P
Number of Cutting Edges
3
Coating Process
CVD
Material - Machining
Carbide
Shape
Triangle
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code EMX, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.