Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0468 in, Carbide

  • Mfr # TNMG433ENG-AC8025P

  • Zoro # G6311807


product price: $13.85
/ea
Sold in multiples of 10 for $138.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG433ENG-AC8025P
Zoro #
G6311807
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
0.0468 in
Nose Radius
0.0469"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
0.1875 in
Through Hole Inside Dia.
0.2031 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Medium
Rake
4 Degrees
ISO Number
TNMG220412N-UG
Mounting Style
Top and hole Clamping
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
No. of Edges
3
Coating
CVD
ANSI Number
TNMG433ENG-AC8025P
Non Ferrous (N) Compatibility
No
Chip-Breaker Code
ENG
Chip-Breaker Style
Double Sided
Insert Holding Type
Straight Hole
Number of Cutting Edges
3
Shape
Triangle
Manufacturer Grade
AC8025P
Primary Material Application
Steel
Finish - Machining
Absotech Platinum
ANSI Code
TNMG433ENG
Coating Process
CVD
Measurement System
Fractional Inch
Primary Material Application ISO Code
P25
Material - Machining
Carbide
Clearance Angle
0 Degrees
Cutting Application
Turning
Features
Adhesion Resistant, Chipping Resistant
Included Angle
60 Degrees
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ENG, Inscribed Circle 1/2 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.