Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0468 in, Carbide

  • Mfr # TNMG433ENZ-AC700G

  • Zoro # G9522536


product price: $12.05
/ea
Sold in multiples of 10 for $120.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG433ENZ-AC700G
Zoro #
G9522536
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
0.0468 in
Insert Thickness
0.1875"
Nose Radius
0.0472"
Mounting Hole Dia.
0.203
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
AC700G
Insert Material
Carbide
Insert Application
Roughing
Rake
4 Degrees
ISO Number
TNMG220412NUZ
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K)
Coating
Super FF TiCN/Al2O3/TiN CVD
For Use With
MTAN, MTENN, MTGN Toolholders, A-MTFN Boring Bars
Steel (P) Compatibility
No
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
ANSI Number
TNMG433ENZ-AC700G
No. of Edges
6
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
Measurement System
Fractional Inch
Chip-Breaker Code
ENZ
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Cutting Application
Turning
Insert Holding Type
Straight Hole
Primary Material Application
Steel
Features
Excellent Wear Resistance
Primary Material Application ISO Code
P
ANSI Code
TNMG433ENZ
Manufacturer Grade
AC700G
Material - Machining
Carbide
Coating Process
CVD
Included Angle
60 Degrees
Finish - Machining
Al203+TiCN
Shape
Triangle
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 1/2 in, Al203+TiCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.