Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0468 in, Carbide

  • Mfr # TNMG433ENZ-AC820P

  • Zoro # G6311755


product price: $12.05
/ea
Sold in multiples of 10 for $120.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG433ENZ-AC820P
Zoro #
G6311755
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
0.0468 in
Insert Thickness
0.1875"
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Thickness
0.1875 in
Through Hole Inside Dia.
0.2031 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
AC820P
Insert Material
Carbide
Insert Application
Roughing
Rake
4 Degrees
ISO Number
TNMG220412N-UZ
Mounting Style
Top and hole Clamping
Steel (P) Compatibility
Yes
No. of Edges
3
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
ANSI Number
TNMG433ENZ-AC820P
For Use With
Toolholders, Boring Bars
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Manufacturer Grade
AC820P
Number of Cutting Edges
3
Material - Machining
Carbide
Finish - Machining
Al203+TiCN
Measurement System
Fractional Inch
Shape
Triangle
Primary Material Application ISO Code
K20, P20
Coating Process
CVD
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double Sided
Features
Fracture Resistant, Wear Resistant
Chip-Breaker Code
ENZ
Clearance Angle
0 Degrees
Included Angle
60 Degrees
Cutting Application
Turning
Primary Material Application
Cast Iron, Steel
ANSI Code
TNMG433ENZ
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.