Zoro Homepage

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0468 in, Carbide

  • Mfr # TNMG433ESX-AC8025P

  • Zoro # G6311728


product price: $12.95
/ea
Sold in multiples of 10 for $129.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG433ESX-AC8025P
Zoro #
G6311728
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
0.0468 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Thickness
0.1875 in
Through Hole Inside Dia.
0.2031 in

Description

Triangle Turning Insert, Chip-Breaker Code ESX, Inscribed Circle 1/2 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.