Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0468 in, Carbide

  • Mfr # TNMG433EUX-AC810P

  • Zoro # G6311691


product price: $11.15
/ea
Sold in multiples of 10 for $111.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG433EUX-AC810P
Zoro #
G6311691
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
0.0468 in
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.2031 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Medium
Rake
0 Degrees
ISO Number
TNMG220412N-UX
Cutting Direction
Neutral
No. of Edges
3
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Hardened (H) Compatibility
No
ANSI Number
TNMG433EUX-AC810P
Steel (P) Compatibility
Yes
Coating
CBN
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Mounting Style
Top and hole Clamping
Stainless (M) Compatibility
Yes
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Features
Excellent Wear Resistance
Chip-Breaker Code
EUX
Cutting Application
Turning
Shape
Triangle
Material - Machining
Carbide
Measurement System
Fractional Inch
Included Angle
60 Degrees
Manufacturer Grade
AC810P
Number of Cutting Edges
3
ANSI Code
TNMG433EUX
Finish - Machining
Al203+TiCN
Primary Material Application
Steel
Coating Process
CVD
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
P
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code EUX, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.