Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0468 in, Carbide

  • Mfr # TNMG433EUX-AC820P

  • Zoro # G6311685


product price: $12.15
/ea
Sold in multiples of 10 for $121.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG433EUX-AC820P
Zoro #
G6311685
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
0.0468 in
Insert Thickness
0.1875"
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Thickness
0.1875 in
Through Hole Inside Dia.
0.2031 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
AC820P
Insert Material
Carbide
Insert Application
Medium
Rake
0 Degrees
ISO Number
TNMG220412N-UX
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
For Use With
Toolholders, Boring Bars
No. of Edges
3
ANSI Number
TNMG433EUX-AC820P
Cutting Direction
Neutral
Coating
CBN
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Top and hole Clamping
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Shape
Triangle
Primary Material Application ISO Code
K20, P20
Manufacturer Grade
AC820P
Features
Fracture Resistant, Wear Resistant
Finish - Machining
Al203+TiCN
Chip-Breaker Style
Double Sided
Coating Process
CVD
Chip-Breaker Code
EUX
Measurement System
Fractional Inch
ANSI Code
TNMG433EUX
Number of Cutting Edges
3
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Primary Material Application
Cast Iron, Steel
Clearance Angle
0 Degrees
Cutting Application
Turning
Included Angle
60 Degrees
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code EUX, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.