Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0625 in, Carbide

  • Mfr # TNMG434EME-AC830P

  • Zoro # G6311630


product price: $11.99
/ea
Sold in multiples of 10 for $119.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
434
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG434EME-AC830P
Zoro #
G6311630
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
434
Corner Radius
0.0625 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0625"
Through Hole Inside Dia.
0.2031 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Roughing
Rake
4 Degrees
ISO Number
TNMG220416N-ME
ANSI Number
TNMG434EME-AC830P
No. of Edges
3
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Mounting Style
Top and hole Clamping
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Coating
CVD
Hardened (H) Compatibility
No
Shape
Triangle
Coating Process
CVD
Finish - Machining
Al203+TiCN
Primary Material Application ISO Code
P
Number of Cutting Edges
3
Primary Material Application
Steel
Manufacturer Grade
AC830P
Included Angle
60 Degrees
Insert Holding Type
Straight Hole
Cutting Application
Turning
ANSI Code
TNMG434EME
Chip-Breaker Style
Double Sided
Features
Fracture Resistant, Wear Resistant
Clearance Angle
0 Degrees
Chip-Breaker Code
EME
Measurement System
Fractional Inch
Material - Machining
Carbide
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code EME, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.