Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TNMM, 0.0468 in, Carbide

  • Mfr # TNMM433EHG-AC8025P

  • Zoro # G6311210


product price: $13.85
/ea
Sold in multiples of 10 for $138.50

Key Features

Insert Shape
Triangle
Insert Style
TNMM
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMM433EHG-AC8025P
Zoro #
G6311210
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
0.0468 in
Nose Radius
0.0469"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Through Hole Inside Dia.
0.2031 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMM
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
TNMM220412N-HG
Hardened (H) Compatibility
No
No. of Edges
3
ANSI Number
TNMM433EHG-AC8025P
Steel (P) Compatibility
Yes
Coating
CVD
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Mounting Style
Top and hole Clamping
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Shape
Triangle
Manufacturer Grade
AC8025P
ANSI Code
TNMM433EHG
Coating Process
CVD
Cutting Application
Turning
Chip-Breaker Style
On One Side
Finish - Machining
Absotech Platinum
Primary Material Application
Steel
Number of Cutting Edges
3
Chip-Breaker Code
EHG
Primary Material Application ISO Code
P25
Included Angle
60 Degrees
Clearance Angle
0 Degrees
Features
Adhesion Resistant, Chipping Resistant
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code EHG, Inscribed Circle 1/2 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.