Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TNMM, 0.0625 in, Carbide

  • Mfr # TNMM434EHG-AC8025P

  • Zoro # G6311195


product price: $13.89
/ea
Sold in multiples of 10 for $138.90

Key Features

Insert Shape
Triangle
Insert Style
TNMM
Inscribed Circle
1/2 in
Insert Size
434
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMM434EHG-AC8025P
Zoro #
G6311195
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
434
Corner Radius
0.0625 in
Nose Radius
0.0625"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.2031 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMM
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
TNMM220416N-HG
Steel (P) Compatibility
Yes
No. of Edges
3
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
ANSI Number
TNMM434EHG-AC8025P
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Mounting Style
Top and hole Clamping
Coating
CVD
Hardened (H) Compatibility
No
Features
Adhesion Resistant, Chipping Resistant
Manufacturer Grade
AC8025P
Primary Material Application ISO Code
P25
Primary Material Application
Steel
Clearance Angle
0 Degrees
Material - Machining
Carbide
Finish - Machining
Absotech Platinum
Shape
Triangle
Measurement System
Fractional Inch
Coating Process
CVD
Insert Holding Type
Straight Hole
Chip-Breaker Style
On One Side
Cutting Application
Turning
Number of Cutting Edges
3
ANSI Code
TNMM434EHG
Chip-Breaker Code
EHG
Included Angle
60 Degrees
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code EHG, Inscribed Circle 1/2 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.