Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TNPR, 0.0312 in, Cermet

  • Mfr # TNPR432M-T1500A

  • Zoro # G6311028


product price: $20.59
/ea
Sold in multiples of 10 for $205.90

Key Features

Insert Shape
Triangle
Insert Style
TNPR
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNPR432M-T1500A
Zoro #
G6311028
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.2031 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNPR
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
14 Degrees
ISO Number
TNGG220408R-UM
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P)
Mounting Style
Top and hole Clamping
No. of Edges
3
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
ANSI Number
TNPR432M-T1500A
Coating
Uncoated
Non Ferrous (N) Compatibility
No
Shape
Triangle
ANSI Code
TNPR432M
Chip-Breaker Code
M
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M, P
Number of Cutting Edges
3
Manufacturer Grade
T1500A
Primary Material Application
Stainless Steel, Steel
Material - Machining
Cermet
Features
Fracture Resistant, Wear Resistant
Cutting Application
Turning
Insert Holding Type
Screw
Measurement System
Fractional Inch
Included Angle
60 Degrees
Material
Cermet

Description

Triangle Turning Insert, Chip-Breaker Code M, Inscribed Circle 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.