Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TPG, 0.0312 in, Carbide

  • Mfr # TPG432-AC5025S

  • Zoro # G7556387


product price: $18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Insert Shape
Triangle
Insert Style
TPG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPG432-AC5025S
Zoro #
G7556387
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Nose Radius
0.031"
Insert Thickness
0.187
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPG
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
AC5025S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TPGN220408
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
TPG432
Mounting Style
Clamp
No. of Edges
3
Coating
PVD
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Relief Angle
11 Degrees
Coating Process
PVD
Primary Material Application ISO Code
S10 - S30
Shape
Triangle
Primary Material Application
Nickel, Titanium
Clearance Angle
11 Degrees
Cutting Application
Turning
Insert Holding Type
No Screw Hole
Number of Cutting Edges
3
Included Angle
60 Degrees
Finish - Machining
AlTiSiN
Material - Machining
Carbide
ANSI Code
TPG432
Measurement System
Fractional Inch
Features
Excellent Wear Resistance
Manufacturer Grade
AC5025S
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 1/2 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.