Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TPG, 0.0625 in, Carbide

  • Mfr # TPG434-AC8025P

  • Zoro # G6310705


product price: $21.69
/ea
Sold in multiples of 10 for $216.90

Key Features

Insert Shape
Triangle
Insert Style
TPG
Inscribed Circle
1/2 in
Insert Size
434
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPG434-AC8025P
Zoro #
G6310705
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
434
Corner Radius
0.0625 in
Nose Radius
0.0625"
Insert Thickness
0.1875"
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPG
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
AC8025P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TPGN220416
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
TPG434-AC8025P
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cutting Direction
Neutral
No. of Edges
3
Coating
Uncoated
Coating Process
CVD
Features
Adhesion Resistant, Chipping Resistant
ANSI Code
TPG434
Finish - Machining
Absotech Platinum
Primary Material Application
Steel
Material - Machining
Carbide
Insert Holding Type
No Screw Hole
Measurement System
Fractional Inch
Cutting Application
Turning
Shape
Triangle
Number of Cutting Edges
3
Primary Material Application ISO Code
P25
Clearance Angle
11 Degrees
Manufacturer Grade
AC8025P
Included Angle
60 Degrees
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 1/2 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.