Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TPG, 0.0937 in, Carbide

  • Mfr # TPG436-AC8025P

  • Zoro # G6310687


product price: $23.15
/ea
Sold in multiples of 10 for $231.50

Key Features

Insert Shape
Triangle
Insert Style
TPG
Inscribed Circle
1/2 in
Insert Size
436
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPG436-AC8025P
Zoro #
G6310687
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
436
Corner Radius
0.0937 in
Nose Radius
0.0938"
Insert Thickness
0.1875"
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPG
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
AC8025P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TPGN220424
No. of Edges
3
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
ANSI Number
TPG436-AC8025P
Mounting Style
Screw-On
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
Uncoated
ANSI Code
TPG436
Insert Holding Type
No Screw Hole
Included Angle
60 Degrees
Features
Adhesion Resistant, Chipping Resistant
Shape
Triangle
Coating Process
CVD
Clearance Angle
11 Degrees
Finish - Machining
Absotech Platinum
Manufacturer Grade
AC8025P
Measurement System
Fractional Inch
Number of Cutting Edges
3
Material - Machining
Carbide
Primary Material Application ISO Code
P25
Primary Material Application
Steel
Cutting Application
Turning
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 1/2 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.