Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TPMN, 0.0156 in, Carbide

  • Mfr # TPMN431-ACP200

  • Zoro # G6309950


product price: $17.99
/ea
Sold in multiples of 10 for $179.90

Key Features

Insert Shape
Triangle
Insert Style
TPMN
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMN431-ACP200
Zoro #
G6309950
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
0.0156 in
Nose Radius
0.0156"
Insert Thickness
0.1875"
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMN
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
ACP200
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TPMN160312
Mounting Style
Screw-On
Stainless (M) Compatibility
Yes
No. of Edges
3
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
ANSI Number
TPMN431-ACP200
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Coating
Uncoated
For Use With
Toolholders, Boring Bars
Shape
Triangle
Primary Material Application
Cast Iron, Stainless Steel, Steel
Cutting Application
Turning
Material - Machining
Carbide
Insert Holding Type
No Screw Hole
Measurement System
Fractional Inch
Manufacturer Grade
ACP200
Number of Cutting Edges
3
Clearance Angle
11 Degrees
Features
Fracture Resistant, Wear Resistant
Coating Process
PVD
ANSI Code
TPMN431
Included Angle
60 Degrees
Primary Material Application ISO Code
K, M, P
Finish - Machining
TiAlN+AlCrN
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 1/2 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.