Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TPMN, 0.0312 in, Carbide

  • Mfr # TPMN432-AC5015S

  • Zoro # G7557419


product price: $15.59
/ea
Sold in multiples of 10 for $155.90

Key Features

Insert Shape
Triangle
Insert Style
TPMN
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMN432-AC5015S
Zoro #
G7557419
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Nose Radius
0.031"
Insert Thickness
0.500"
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMN
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
AC5015S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TPMN220408
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Clamp
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
PVD
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
No. of Edges
3
Relief Angle
11 Degrees
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
Yes
ANSI Number
TPMN432
Cutting Direction
Neutral
Cutting Application
Turning
Coating Process
PVD
Finish - Machining
AlTiSiN
Features
Excellent Wear Resistance
Clearance Angle
11 Degrees
Primary Material Application ISO Code
S01 - S20
Material - Machining
Carbide
Measurement System
Fractional Inch
Included Angle
60 Degrees
Manufacturer Grade
AC5015S
Number of Cutting Edges
3
Insert Holding Type
No Screw Hole
Shape
Triangle
ANSI Code
TPMN432
Primary Material Application
Nickel, Titanium
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 1/2 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.