Zoro Homepage

Triangle Turning Insert, Triangle, 1/2 in, TPMN, 0.0468 in, Carbide

  • Mfr # TPMN433-AC5025S

  • Zoro # G7557446


product price: $13.89
/ea
Sold in multiples of 10 for $138.90

Key Features

Insert Shape
Triangle
Insert Style
TPMN
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMN433-AC5025S
Zoro #
G7557446
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
0.0468 in
Nose Radius
0.046"
Insert Thickness
0.187
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMN
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
AC5025S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TPMN220412
Coating
PVD
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
ANSI Number
TPMN433
No. of Edges
3
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
Mounting Style
Clamp
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Relief Angle
11 Degrees
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Primary Material Application
Nickel, Titanium
Coating Process
PVD
Finish - Machining
AlTiSiN
Measurement System
Fractional Inch
Primary Material Application ISO Code
S10 - S30
Shape
Triangle
Cutting Application
Turning
Clearance Angle
11 Degrees
Number of Cutting Edges
3
Insert Holding Type
No Screw Hole
Manufacturer Grade
AC5025S
Included Angle
60 Degrees
Material - Machining
Carbide
ANSI Code
TPMN433
Features
Excellent Wear Resistance
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 1/2 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.