Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TPMN, 0.0468 in, Carbide

  • Mfr # TPMN433-AC700G

  • Zoro # G3770855


product price: $16.45
/ea
Sold in multiples of 10 for $164.50

Key Features

Insert Shape
Triangle
Insert Style
TPMN
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMN433-AC700G
Zoro #
G3770855
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
0.0468 in
Nose Radius
0.0472"
Mounting Hole Dia.
0.203
Insert Thickness
0.1875"
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMN
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
AC700G
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TPMN220412
Cast Iron (K) Compatibility
Yes
ANSI Number
TPMN433-AC700G
No. of Edges
3
Mounting Style
Clamp
Hardened (H) Compatibility
No
For Use With
A-CTFP, S-TFP Boring Bars
Cutting Direction
Neutral
Coating
Super FF TiCN/Al2O3/TiN CVD
Relief Angle
11 Degrees
Workpiece Compatibility
Cast Iron (K)
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Primary Material Application
Steel
Shape
Triangle
Manufacturer Grade
AC700G
Cutting Application
Turning
Features
Excellent Wear Resistance
Number of Cutting Edges
3
Primary Material Application ISO Code
P
Insert Holding Type
No Screw Hole
Material - Machining
Carbide
ANSI Code
TPMN433
Clearance Angle
11 Degrees
Coating Process
CVD
Finish - Machining
Al203+TiCN
Included Angle
60 Degrees
Measurement System
Fractional Inch
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 1/2 in, Al203+TiCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.