Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TPMN, 0.0468 in, Carbide

  • Mfr # TPMN433-AC8025P

  • Zoro # G6309917


product price: $18.95
/ea
Sold in multiples of 10 for $189.50

Key Features

Insert Shape
Triangle
Insert Style
TPMN
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMN433-AC8025P
Zoro #
G6309917
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
0.0468 in
Insert Thickness
0.1875"
Nose Radius
0.0469"
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMN
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
AC8025P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TPMN220412
Steel (P) Compatibility
Yes
No. of Edges
3
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Coating
Uncoated
Super Alloy (S) Compatibility
No
Mounting Style
Screw-On
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
ANSI Number
TPMN433-AC8025P
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Number of Cutting Edges
3
Coating Process
CVD
Primary Material Application
Steel
Features
Adhesion Resistant, Chipping Resistant
Clearance Angle
11 Degrees
Material - Machining
Carbide
Manufacturer Grade
AC8025P
Finish - Machining
Absotech Platinum
Included Angle
60 Degrees
ANSI Code
TPMN433
Insert Holding Type
No Screw Hole
Shape
Triangle
Measurement System
Fractional Inch
Primary Material Application ISO Code
P25
Cutting Application
Turning
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 1/2 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.