Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TPMR, 0.0312 in, Carbide

  • Mfr # TPMR432ENF-AC830P

  • Zoro # G6309698


product price: $21.29
/ea
Sold in multiples of 10 for $212.90

Key Features

Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMR432ENF-AC830P
Zoro #
G6309698
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Nose Radius
0.0313"
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Finishing
Rake
0 Degrees
ISO Number
TPMR220408N-SF
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
ANSI Number
TPMR432ENF-AC830P
Cast Iron (K) Compatibility
Yes
No. of Edges
3
Coating
PVD
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Mounting Style
Screw-On
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Number of Cutting Edges
3
Coating Process
CVD
Shape
Triangle
Included Angle
60 Degrees
Primary Material Application ISO Code
P
Clearance Angle
11 Degrees
ANSI Code
TPMR432ENF
Primary Material Application
Steel
Finish - Machining
Al203+TiCN
Manufacturer Grade
AC830P
Material - Machining
Carbide
Cutting Application
Turning
Insert Holding Type
No Screw Hole
Chip-Breaker Code
ENF
Features
Fracture Resistant, Wear Resistant
Chip-Breaker Style
On One Side
Measurement System
Fractional Inch
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ENF, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.