Zoro Homepage

Triangle Turning Insert, Triangle, 1/2 in, TPMR, 0.0468 in, Carbide

  • Mfr # TPMR433ENF-AC8025P

  • Zoro # G6309689


product price: $22.95
/ea
Sold in multiples of 10 for $229.50

Key Features

Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMR433ENF-AC8025P
Zoro #
G6309689
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
0.0468 in
Nose Radius
0.0469"
Insert Thickness
0.1875"
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
0 Degrees
ISO Number
TPMR220408N-SF
Super Alloy (S) Compatibility
No
No. of Edges
3
Mounting Style
Screw-On
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
ANSI Number
TPMR433ENF-AC8025P
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Coating
Cermet
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Coating Process
CVD
Included Angle
60 Degrees
Features
Adhesion Resistant, Chipping Resistant
Chip-Breaker Style
On One Side
Cutting Application
Turning
Shape
Triangle
Clearance Angle
11 Degrees
ANSI Code
TPMR433ENF
Manufacturer Grade
AC8025P
Measurement System
Fractional Inch
Finish - Machining
Absotech Platinum
Number of Cutting Edges
3
Primary Material Application
Steel
Chip-Breaker Code
ENF
Primary Material Application ISO Code
P25
Insert Holding Type
No Screw Hole
Material - Machining
Carbide
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ENF, Inscribed Circle 1/2 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.