Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TCGA, 0.0156 in, CBN

  • Mfr # NCTCGA21.51-BNC200

  • Zoro # G5798676


product price: $51.29
/ea

Key Features

Insert Shape
Triangle
Insert Style
TCGA
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCTCGA21.51-BNC200
Zoro #
G5798676
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
21.51
Corner Radius
0.0156 in
Insert Thickness
0.094"
Mounting Hole Dia.
0.110
Nose Radius
0.0157"
Through Hole Inside Dia.
0.11 in
Thickness
0.0937 in
Depth of Cut
0.0150 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGA
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
BNC200
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
NC-TCGW110204
ANSI Number
NCTCGA21.51-BNC200
Relief Angle
7 Degrees
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
STAC Toolholders, A-STFC, D-STUC Boring Bars
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Coating
TiAlN
Mounting Style
Screw-On
Cutting Direction
Neutral
No. of Edges
1
Clearance Angle
7 Degrees
Insert Holding Type
Straight Hole
ANSI Code
NC-TCGA21.51
Features
Wear Resistant
Primary Material Application ISO Code
H
Primary Material Application
Hardened Steel
Included Angle
60 Degrees
Measurement System
Fractional Inch
Finish - Machining
TiN
Material - Machining
CBN
Manufacturer Grade
BNC200
Cutting Application
Turning
Cutting Material Coverage
Mini Tip
Shape
Triangle
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.