Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TCGA, 0.0156 in, CBN

  • Mfr # NCTCGA21.51-BNC2020

  • Zoro # G6369959


product price: $43.25
/ea

Key Features

Insert Shape
Triangle
Insert Style
TCGA
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCTCGA21.51-BNC2020
Zoro #
G6369959
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
21.51
Corner Radius
0.0156 in
Insert Thickness
0.0940"
Nose Radius
0.0156"
Mounting Hole Dia.
0.110"
Through Hole Inside Dia.
0.11 in
Thickness
0.0937 in
Depth of Cut
0.0150 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGA
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
BNC2020
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
NC-TCGW110204
No. of Edges
3
For Use With
Toolholders, Boring Bars
Coating
CVD
Workpiece Compatibility
Hardened (H), Steel (P)
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Screw-On
ANSI Number
NCTCGA21.51-BNC2020
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Shape
Triangle
Cutting Application
Turning
Insert Holding Type
Straight Hole
Material - Machining
CBN
Primary Material Application
Hardened Steel
Manufacturer Grade
BNC2020
Cutting Material Coverage
Mini Tip
Included Angle
60 Degrees
Measurement System
Fractional Inch
Number of Cutting Edges
3
ANSI Code
NC-TCGA21.51
Features
Breakage Resistant, Wear Resistant
Primary Material Application ISO Code
H10 - H20
Clearance Angle
7 Degrees
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.