Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TCGA, 0.0312 in, CBN

  • Mfr # 3NUTCGA21.52-BN7000

  • Zoro # G6372269


product price: $92.85
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Insert Style
TCGA
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NUTCGA21.52-BN7000
Zoro #
G6372269
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
21.52
Corner Radius
0.0312 in
Insert Thickness
0.0940"
Nose Radius
0.0313"
Mounting Hole Dia.
0.110"
Depth of Cut
0.0150 in
Through Hole Inside Dia.
0.11 in
Thickness
0.0937 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGA
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
BN7000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
3NU-TCGW110208
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Coating
CVD
Stainless (M) Compatibility
No
ANSI Number
3NUTCGA21.52-BN7000
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw-On
Cutting Direction
Neutral
No. of Edges
3
Steel (P) Compatibility
No
Cutting Application
Turning
ANSI Code
3NU-TCGA21.52
Cutting Material Coverage
Multi-Mini Tip
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Material - Machining
CBN
Insert Holding Type
Straight Hole
Number of Cutting Edges
3
Included Angle
60 Degrees
Features
Fracture Resistant, Wear Resistant
Coating Process
CVD
Clearance Angle
7 Degrees
Primary Material Application ISO Code
K
Manufacturer Grade
BN7000
Finish - Machining
Bright (Uncoated)
Shape
Triangle
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.