Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TCGA, 0.0312 in, CBN

  • Mfr # NCTCGA21.52-BNC200

  • Zoro # G5689932


product price: $50.39
/ea

Key Features

Insert Shape
Triangle
Insert Style
TCGA
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCTCGA21.52-BNC200
Zoro #
G5689932
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
21.52
Corner Radius
0.0312 in
Mounting Hole Dia.
0.110
Insert Thickness
0.094"
Nose Radius
0.0312"
Through Hole Inside Dia.
0.11 in
Thickness
0.0937 in
Depth of Cut
0.0150 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGA
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
BNC200
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
NC-TCGW110208
Super Alloy (S) Compatibility
No
No. of Edges
1
For Use With
STAC Toolholders, A-STFC, D-STUC Boring Bars
Mounting Style
Screw-On
Cast Iron (K) Compatibility
Yes
Relief Angle
7 Degrees
Stainless (M) Compatibility
No
ANSI Number
NCTCGA21.52-BNC200
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Cutting Direction
Neutral
Coating
TiAlN
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Features
Wear Resistant
Clearance Angle
7 Degrees
Material - Machining
CBN
Cutting Material Coverage
Mini Tip
Shape
Triangle
Primary Material Application ISO Code
H
Finish - Machining
TiN
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Cutting Application
Turning
ANSI Code
NC-TCGA21.52
Primary Material Application
Hardened Steel
Included Angle
60 Degrees
Manufacturer Grade
BNC200
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.