Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TCGA, 0.0312 in, CBN

  • Mfr # NCTCGA21.52-BNC2010

  • Zoro # G6369931


product price: $49.15
/ea

Key Features

Insert Shape
Triangle
Insert Style
TCGA
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCTCGA21.52-BNC2010
Zoro #
G6369931
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
21.52
Corner Radius
0.0312 in
Mounting Hole Dia.
0.110"
Nose Radius
0.0313"
Insert Thickness
0.0940"
Depth of Cut
0.0150 in
Thickness
0.0937 in
Through Hole Inside Dia.
0.11 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGA
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
BNC2010
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
NC-TCGW110208
Mounting Style
Screw-On
Coating
PVD
ANSI Number
NCTCGA21.52-BNC2010
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
3
Workpiece Compatibility
Hardened (H), Steel (P)
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Cutting Application
Turning
Insert Holding Type
Straight Hole
Number of Cutting Edges
3
Clearance Angle
7 Degrees
Included Angle
60 Degrees
Cutting Material Coverage
Mini Tip
Primary Material Application ISO Code
H
Finish - Machining
TiCN
ANSI Code
NC-TCGA21.52
Material - Machining
CBN
Features
Wear Resistant
Primary Material Application
Hardened Steel
Manufacturer Grade
BNC2010
Measurement System
Fractional Inch
Shape
Triangle
Coating Process
PVD
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.