Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TCGA, 0.0312 in, CBN

  • Mfr # NCTCGA21.52-BNC2020

  • Zoro # G6369925


product price: $43.25
/ea

Key Features

Insert Shape
Triangle
Insert Style
TCGA
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCTCGA21.52-BNC2020
Zoro #
G6369925
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
21.52
Corner Radius
0.0312 in
Nose Radius
0.0313"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Through Hole Inside Dia.
0.11 in
Thickness
0.0937 in
Depth of Cut
0.0150 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGA
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
BNC2020
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
NC-TCGW110208
Cutting Direction
Neutral
Hardened (H) Compatibility
Yes
Mounting Style
Screw-On
Super Alloy (S) Compatibility
No
No. of Edges
3
Cast Iron (K) Compatibility
No
ANSI Number
NCTCGA21.52-BNC2020
Stainless (M) Compatibility
No
Coating
CVD
Workpiece Compatibility
Hardened (H), Steel (P)
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Measurement System
Fractional Inch
Manufacturer Grade
BNC2020
Cutting Material Coverage
Mini Tip
ANSI Code
NC-TCGA21.52
Insert Holding Type
Straight Hole
Primary Material Application
Hardened Steel
Shape
Triangle
Primary Material Application ISO Code
H10 - H20
Included Angle
60 Degrees
Features
Breakage Resistant, Wear Resistant
Number of Cutting Edges
3
Cutting Application
Turning
Clearance Angle
7 Degrees
Material - Machining
CBN
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.