Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TCGT, 0.0039 in, Carbide

  • Mfr # TCGT21.50EFM-AC530U

  • Zoro # G6315471


product price: $8.75
/ea
Sold in multiples of 10 for $87.50

Key Features

Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
1/4 in
Insert Size
21.50
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCGT21.50EFM-AC530U
Zoro #
G6315471
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.50
Corner Radius
0.0039 in
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Nose Radius
0.0039"
Through Hole Inside Dia.
0.11 in
Thickness
0.0937 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
AC530U
Insert Material
Carbide
Insert Application
Finishing
Rake
6 Degrees
ISO Number
TCGT110201N-SC
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
No. of Edges
3
ANSI Number
TCGT21.50EFM-AC530U
For Use With
Toolholders, Boring Bars
Coating
CVD
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Primary Material Application ISO Code
M, P
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Material - Machining
Carbide
Cutting Application
Turning
Chip-Breaker Code
EFM
Insert Holding Type
Countersink Hole
Coating Process
PVD
ANSI Code
TCGT21.50EFM
Chip-Breaker Style
On One Side
Number of Cutting Edges
3
Shape
Triangle
Finish - Machining
TiAlN+AlCrN
Primary Material Application
Stainless Steel, Steel
Included Angle
60 Degrees
Manufacturer Grade
AC530U
Features
Excellent Fracture Resistance
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code EFM, Inscribed Circle 1/4 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.