Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TCGT, 0.0079 in, Cermet

  • Mfr # TCGT21.50.5MEFM-T1500A

  • Zoro # G6315499


product price: $7.19
/ea
Sold in multiples of 10 for $71.90

Key Features

Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
1/4 in
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCGT21.50.5MEFM-T1500A
Zoro #
G6315499
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.50.5
Corner Radius
0.0079 in
Nose Radius
0.0156"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Thickness
0.0937 in
Through Hole Inside Dia.
0.11 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
6 Degrees
ISO Number
TCGT110202MN-SC
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
3
Cast Iron (K) Compatibility
No
ANSI Number
TCGT21.50.5MEFM-T1500A
Hardened (H) Compatibility
No
Coating
CBN
Stainless (M) Compatibility
Yes
Mounting Style
Screw-On
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Clearance Angle
7 Degrees
Primary Material Application ISO Code
M, P
Number of Cutting Edges
3
Material - Machining
Cermet
Measurement System
Fractional Inch
Chip-Breaker Style
On One Side
Chip-Breaker Code
MEFM
Features
Fracture Resistant, Wear Resistant
Primary Material Application
Stainless Steel, Steel
Included Angle
60 Degrees
ANSI Code
TCGT21.50.5MEFM
Shape
Triangle
Cutting Application
Turning
Manufacturer Grade
T1500A
Insert Holding Type
Countersink Hole
Material
Cermet

Description

Triangle Turning Insert, Chip-Breaker Code MEFM, Inscribed Circle 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.