Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TCGT, 0.0079 in, Cermet

  • Mfr # TCGT21.50.5MEFM-T1500Z

  • Zoro # G6315480


product price: $8.25
/ea
Sold in multiples of 10 for $82.50

Key Features

Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
1/4 in
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCGT21.50.5MEFM-T1500Z
Zoro #
G6315480
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.50.5
Corner Radius
0.0079 in
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Nose Radius
0.0078"
Through Hole Inside Dia.
0.11 in
Thickness
0.0937 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
6 Degrees
ISO Number
TCGT110202MN-SC
Super Alloy (S) Compatibility
No
Mounting Style
Screw-On
Steel (P) Compatibility
Yes
Coating
CBN
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P)
ANSI Number
TCGT21.50.5MEFM-T1500Z
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
3
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Included Angle
60 Degrees
Insert Holding Type
Countersink Hole
Number of Cutting Edges
3
Manufacturer Grade
T1500Z
Shape
Triangle
Features
Excellent Wear Resistance
ANSI Code
TCGT21.50.5MEFM
Cutting Application
Turning
Material - Machining
Cermet
Chip-Breaker Style
On One Side
Chip-Breaker Code
MEFM
Clearance Angle
7 Degrees
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Primary Material Application
Steel
Coating Process
PVD
Material
Cermet

Description

Triangle Turning Insert, Chip-Breaker Code MEFM, Inscribed Circle 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.