Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.0156 in, Carbide

  • Mfr # TCMT21.51ELB-AC8025P

  • Zoro # G6315298


product price: $10.79
/ea
Sold in multiples of 10 for $107.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCMT21.51ELB-AC8025P
Zoro #
G6315298
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.51
Corner Radius
0.0156 in
Mounting Hole Dia.
0.110"
Nose Radius
0.0156"
Insert Thickness
0.0940"
Through Hole Inside Dia.
0.11 in
Thickness
0.0937 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
TCMT110204N-LB
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
CVD
Non Ferrous (N) Compatibility
No
ANSI Number
TCMT21.51ELB-AC8025P
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw-On
Steel (P) Compatibility
Yes
No. of Edges
3
Primary Material Application ISO Code
P25
ANSI Code
TCMT21.51ELB
Number of Cutting Edges
3
Clearance Angle
7 Degrees
Cutting Application
Turning
Primary Material Application
Steel
Features
Adhesion Resistant, Chipping Resistant
Measurement System
Fractional Inch
Shape
Triangle
Insert Holding Type
Countersink Hole
Manufacturer Grade
AC8025P
Included Angle
60 Degrees
Material - Machining
Carbide
Chip-Breaker Code
ELB
Coating Process
CVD
Finish - Machining
Absotech Platinum
Chip-Breaker Style
On One Side
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ELB, Inscribed Circle 1/4 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.