Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.0156 in, Carbide

  • Mfr # TCMT21.51ELU-AC820P

  • Zoro # G6315261


product price: $10.29
/ea
Sold in multiples of 10 for $102.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCMT21.51ELU-AC820P
Zoro #
G6315261
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.51
Corner Radius
0.0156 in
Nose Radius
0.0156"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Through Hole Inside Dia.
0.11 in
Thickness
0.0937 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
AC820P
Insert Material
Carbide
Insert Application
Finishing
Rake
12 Degrees
ISO Number
TCMT110204NLU
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Screw-On
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
For Use With
Toolholders, Boring Bars
No. of Edges
3
ANSI Number
TCMT21.51ELU-AC820P
Coating
Cermet
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Finish - Machining
Al203+TiCN
Chip-Breaker Style
On One Side
Chip-Breaker Code
ELU
Coating Process
CVD
Primary Material Application ISO Code
K20, P20
Manufacturer Grade
AC820P
Features
Fracture Resistant, Wear Resistant
Measurement System
Fractional Inch
Insert Holding Type
Countersink Hole
Material - Machining
Carbide
Included Angle
60 Degrees
Cutting Application
Turning
Primary Material Application
Cast Iron, Steel
Shape
Triangle
ANSI Code
TCMT21.51ELU
Clearance Angle
7 Degrees
Number of Cutting Edges
3
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 1/4 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.