Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.0156 in, Carbide

  • Mfr # TCMT21.51ESU-AC5015S

  • Zoro # G7555337


product price: $9.75
/ea
Sold in multiples of 10 for $97.50

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCMT21.51ESU-AC5015S
Zoro #
G7555337
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.51
Corner Radius
0.0156 in
Insert Thickness
0.093"
Mounting Hole Dia.
0.110"
Nose Radius
0.015"
Thickness
0.0937 in
Through Hole Inside Dia.
0.11 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
13 Degrees
ISO Number
TCMT110204N-SU
Relief Angle
7 Degrees
Coating
PVD
ANSI Number
TCMT21.51ESU
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
No. of Edges
3
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Measurement System
Fractional Inch
Chip-Breaker Code
ESU
Primary Material Application ISO Code
S01 - S20
Primary Material Application
Nickel, Titanium
Coating Process
PVD
Manufacturer Grade
AC5015S
Chip-Breaker Style
On One Side
Number of Cutting Edges
3
Included Angle
60 Degrees
Clearance Angle
7 Degrees
Features
Excellent Wear Resistance
Insert Holding Type
Countersink Hole
ANSI Code
TCMT21.51ESU
Finish - Machining
AlTiSiN
Shape
Triangle
Material - Machining
Carbide
Cutting Application
Turning
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.