Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.0156 in, Cermet

  • Mfr # TCMT21.51ELU-T1500Z

  • Zoro # G6315255


product price: $8.15
/ea
Sold in multiples of 10 for $81.50

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCMT21.51ELU-T1500Z
Zoro #
G6315255
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.51
Corner Radius
0.0156 in
Insert Thickness
0.0940"
Nose Radius
0.0156"
Mounting Hole Dia.
0.110"
Thickness
0.0937 in
Through Hole Inside Dia.
0.11 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
12 Degrees
ISO Number
TCMT110204NLU
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
ANSI Number
TCMT21.51ELU-T1500Z
Workpiece Compatibility
Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Coating
Cermet
Hardened (H) Compatibility
No
No. of Edges
3
Mounting Style
Screw-On
Number of Cutting Edges
3
Insert Holding Type
Countersink Hole
Material - Machining
Cermet
Coating Process
PVD
Features
Excellent Wear Resistance
Chip-Breaker Style
On One Side
Included Angle
60 Degrees
ANSI Code
TCMT21.51ELU
Clearance Angle
7 Degrees
Primary Material Application ISO Code
P
Chip-Breaker Code
ELU
Primary Material Application
Steel
Measurement System
Fractional Inch
Cutting Application
Turning
Shape
Triangle
Manufacturer Grade
T1500Z
Material
Cermet

Description

Triangle Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.