Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.0312 in, Carbide

  • Mfr # TCMT21.52ELU-AC700G

  • Zoro # G2354731


product price: $9.45
/ea
Sold in multiples of 10 for $94.50

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCMT21.52ELU-AC700G
Zoro #
G2354731
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.52
Corner Radius
0.0312 in
Nose Radius
0.0312"
Mounting Hole Dia.
0.110
Insert Thickness
0.094"
Through Hole Inside Dia.
0.11 in
Thickness
0.0937 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
AC700G
Insert Material
Carbide
Insert Application
Finishing
Rake
12 Degrees
ISO Number
TCMT110208NLU
Stainless (M) Compatibility
No
Coating
Super FF TiCN/Al2O3/TiN CVD
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
For Use With
STAC Toolholders, A-STFC, D-STUC Boring Bars
ANSI Number
TCMT21.52ELU-AC700G
Workpiece Compatibility
Cast Iron (K)
Non Ferrous (N) Compatibility
No
No. of Edges
3
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw-On
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Features
Excellent Wear Resistance
Shape
Triangle
Clearance Angle
7 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
P
Included Angle
60 Degrees
Chip-Breaker Style
On One Side
Measurement System
Fractional Inch
Insert Holding Type
Countersink Hole
Cutting Application
Turning
Finish - Machining
Al203+TiCN
Primary Material Application
Steel
Number of Cutting Edges
3
Chip-Breaker Code
ELU
Manufacturer Grade
AC700G
ANSI Code
TCMT21.52ELU
Coating Process
CVD
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 1/4 in, Al203+TiCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.