Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.0312 in, Carbide

  • Mfr # TCMT21.52ELU-AC810P

  • Zoro # G6315079


product price: $9.45
/ea
Sold in multiples of 10 for $94.50

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCMT21.52ELU-AC810P
Zoro #
G6315079
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.52
Corner Radius
0.0312 in
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Nose Radius
0.0313"
Thickness
0.0937 in
Through Hole Inside Dia.
0.11 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Finishing
Rake
12 Degrees
ISO Number
TCMT110208NLU
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Coating
CVD
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
ANSI Number
TCMT21.52ELU-AC810P
No. of Edges
3
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Screw-On
Stainless (M) Compatibility
Yes
Chip-Breaker Code
ELU
Primary Material Application
Steel
Clearance Angle
7 Degrees
Chip-Breaker Style
On One Side
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Number of Cutting Edges
3
Manufacturer Grade
AC810P
Features
Excellent Wear Resistance
Shape
Triangle
Cutting Application
Turning
Material - Machining
Carbide
Insert Holding Type
Countersink Hole
Coating Process
CVD
Finish - Machining
Al203+TiCN
Included Angle
60 Degrees
ANSI Code
TCMT21.52ELU
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 1/4 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.