Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.0312 in, Carbide

  • Mfr # TCMT21.52ENK-AC810P

  • Zoro # G6315045


product price: $10.55
/ea
Sold in multiples of 10 for $105.50

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCMT21.52ENK-AC810P
Zoro #
G6315045
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.52
Corner Radius
0.0312 in
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Nose Radius
0.0313"
Through Hole Inside Dia.
0.11 in
Thickness
0.0937 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
TCMT110208N-SK
Cutting Direction
Neutral
No. of Edges
3
ANSI Number
TCMT21.52ENK-AC810P
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Coating
CVD
Non Ferrous (N) Compatibility
No
Mounting Style
Top and hole Clamping
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Insert Holding Type
Countersink Hole
Cutting Application
Turning
Coating Process
CVD
Included Angle
60 Degrees
Chip-Breaker Style
On One Side
Measurement System
Fractional Inch
Material - Machining
Carbide
Shape
Triangle
Primary Material Application ISO Code
P
Finish - Machining
Al203+TiCN
Manufacturer Grade
AC810P
Number of Cutting Edges
3
Primary Material Application
Steel
Chip-Breaker Code
ENK
Features
Excellent Wear Resistance
Clearance Angle
7 Degrees
ANSI Code
TCMT21.52ENK
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ENK, Inscribed Circle 1/4 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.