Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.0312 in, Carbide

  • Mfr # TCMT21.52ESU-AC5015S

  • Zoro # G7555373


product price: $8.25
/ea
Sold in multiples of 10 for $82.50

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCMT21.52ESU-AC5015S
Zoro #
G7555373
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.52
Corner Radius
0.0312 in
Insert Thickness
0.093"
Nose Radius
0.031"
Mounting Hole Dia.
0.110"
Through Hole Inside Dia.
0.11 in
Thickness
0.0937 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
13 Degrees
ISO Number
TCMT110208N-SU
Coating
PVD
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
ANSI Number
TCMT21.52ESU
Stainless (M) Compatibility
Yes
Relief Angle
7 Degrees
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
No. of Edges
3
Mounting Style
Screw
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
ANSI Code
TCMT21.52ESU
Number of Cutting Edges
3
Features
Excellent Wear Resistance
Chip-Breaker Style
On One Side
Clearance Angle
7 Degrees
Coating Process
PVD
Primary Material Application ISO Code
S01 - S20
Cutting Application
Turning
Insert Holding Type
Countersink Hole
Manufacturer Grade
AC5015S
Primary Material Application
Nickel, Titanium
Finish - Machining
AlTiSiN
Included Angle
60 Degrees
Material - Machining
Carbide
Chip-Breaker Code
ESU
Measurement System
Fractional Inch
Shape
Triangle
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.