Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.0312 in, Carbide

  • Mfr # TCMT21.52ESU-AC5025S

  • Zoro # G7555495


product price: $9.35
/ea
Sold in multiples of 10 for $93.50

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCMT21.52ESU-AC5025S
Zoro #
G7555495
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.52
Corner Radius
0.0312 in
Nose Radius
0.031"
Insert Thickness
0.093"
Mounting Hole Dia.
0.110"
Thickness
0.0937 in
Through Hole Inside Dia.
0.11 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
13 Degrees
ISO Number
TCMT110208N-SU
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
Yes
Relief Angle
7 Degrees
Stainless (M) Compatibility
Yes
Coating
PVD
Cast Iron (K) Compatibility
Yes
ANSI Number
TCMT21.52ESU
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
No. of Edges
3
Manufacturer Grade
AC5025S
Clearance Angle
7 Degrees
Included Angle
60 Degrees
Cutting Application
Turning
Coating Process
PVD
Primary Material Application
Nickel, Titanium
ANSI Code
TCMT21.52ESU
Finish - Machining
AlTiSiN
Measurement System
Fractional Inch
Chip-Breaker Style
On One Side
Chip-Breaker Code
ESU
Shape
Triangle
Primary Material Application ISO Code
S10 - S30
Insert Holding Type
Countersink Hole
Features
Excellent Wear Resistance
Number of Cutting Edges
3
Material - Machining
Carbide
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.