Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TNMG, 0.0156 in, Carbide

  • Mfr # TNMG221ENK-AC820P

  • Zoro # G6314421


product price: $7.25
/ea
Sold in multiples of 10 for $72.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG221ENK-AC820P
Zoro #
G6314421
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
0.0156 in
Insert Thickness
0.1250"
Mounting Hole Dia.
0.089"
Nose Radius
0.0156"
Thickness
0.125 in
Through Hole Inside Dia.
0.089 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
AC820P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
TNMG110304N-SK
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
No. of Edges
3
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
ANSI Number
TNMG221ENK-AC820P
Super Alloy (S) Compatibility
No
Coating
PVD
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Top and hole Clamping
ANSI Code
TNMG221ENK
Shape
Triangle
Insert Holding Type
Straight Hole
Primary Material Application
Cast Iron, Steel
Manufacturer Grade
AC820P
Finish - Machining
Al203+TiCN
Chip-Breaker Code
ENK
Clearance Angle
0 Degrees
Material - Machining
Carbide
Cutting Application
Turning
Chip-Breaker Style
Double Sided
Included Angle
60 Degrees
Primary Material Application ISO Code
K20, P20
Features
Fracture Resistant, Wear Resistant
Number of Cutting Edges
3
Measurement System
Fractional Inch
Coating Process
CVD
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ENK, Inscribed Circle 1/4 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.