Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TNPL, 0.0156 in, Cermet

  • Mfr # TNPL221Q-T1500A

  • Zoro # G6311140


product price: $12.15
/ea
Sold in multiples of 10 for $121.50

Key Features

Insert Shape
Triangle
Insert Style
TNPL
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNPL221Q-T1500A
Zoro #
G6311140
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
0.0156 in
Nose Radius
0.0156"
Mounting Hole Dia.
0.089"
Insert Thickness
0.1250"
Thickness
0.125 in
Through Hole Inside Dia.
0.089 in

Description

Triangle Turning Insert, Chip-Breaker Code Q, Inscribed Circle 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.