Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TPG, 0.0079 in, Cermet

  • Mfr # TPG220.5-T1500A

  • Zoro # G6311019


product price: $8.75
/ea
Sold in multiples of 10 for $87.50

Key Features

Insert Shape
Triangle
Insert Style
TPG
Inscribed Circle
1/4 in
Insert Size
20.5
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPG220.5-T1500A
Zoro #
G6311019
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
20.5
Corner Radius
0.0079 in
Insert Thickness
0.1250"
Nose Radius
0.0078"
Mounting Hole Dia.
0.089"
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPG
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
Positive
ISO Number
TPGN110302
Stainless (M) Compatibility
Yes
Coating
Uncoated
ANSI Number
TPG220.5-T1500A
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
No. of Edges
3
Workpiece Compatibility
Stainless (M), Steel (P)
Cast Iron (K) Compatibility
No
Included Angle
60 Degrees
Manufacturer Grade
T1500A
Insert Holding Type
No Screw Hole
Shape
Triangle
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Features
Fracture Resistant, Wear Resistant
Clearance Angle
11 Degrees
Cutting Application
Turning
ANSI Code
TPG220.5
Number of Cutting Edges
3
Measurement System
Fractional Inch
Material - Machining
Cermet
Material
Cermet

Description

Triangle Turning Insert, Inscribed Circle 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.