Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TPG, 0.0156 in, Carbide

  • Mfr # TPG221-AC5015S

  • Zoro # G7556256


product price: $11.55
/ea
Sold in multiples of 10 for $115.50

Key Features

Insert Shape
Triangle
Insert Style
TPG
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPG221-AC5015S
Zoro #
G7556256
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
0.0156 in
Nose Radius
0.015"
Mounting Hole Dia.
0.130"
Insert Thickness
0.125"
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPG
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
AC5015S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TPGN110304
Non Ferrous (N) Compatibility
Yes
Coating
PVD
ANSI Number
TPG221
Steel (P) Compatibility
Yes
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Relief Angle
11 Degrees
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
No. of Edges
3
Finish - Machining
AlTiSiN
Measurement System
Fractional Inch
Primary Material Application ISO Code
S01 - S20
ANSI Code
TPG221
Included Angle
60 Degrees
Features
Excellent Wear Resistance
Primary Material Application
Nickel, Titanium
Clearance Angle
11 Degrees
Material - Machining
Carbide
Number of Cutting Edges
3
Insert Holding Type
No Screw Hole
Cutting Application
Turning
Manufacturer Grade
AC5015S
Shape
Triangle
Coating Process
PVD
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.