Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TPG, 0.0156 in, CBN

  • Mfr # NUTPG221-BN2000

  • Zoro # G6305601


product price: $39.55
/ea

Key Features

Insert Shape
Triangle
Insert Style
TPG
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTPG221-BN2000
Zoro #
G6305601
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
221
Corner Radius
0.0156 in
Insert Thickness
0.1250"
Nose Radius
0.0156"
Depth of Cut
0.0150 in
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPG
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
NU-TPGN110304
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
No. of Edges
1
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
ANSI Number
NUTPG221-BN2000
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw-On
For Use With
Toolholders, Boring Bars
Coating
PVD
Shape
Triangle
Insert Holding Type
No Screw Hole
Material - Machining
CBN
Cutting Application
Turning
Finish - Machining
Bright (Uncoated)
Features
Fracture Resistant, Wear Resistant
ANSI Code
NU-TPG221
Manufacturer Grade
BN2000
Cutting Material Coverage
Mini Tip
Clearance Angle
11 Degrees
Primary Material Application
Hardened Steel
Measurement System
Fractional Inch
Included Angle
60 Degrees
Primary Material Application ISO Code
H10 - H20
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.