Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TPG, 0.0312 in, CBN

  • Mfr # NUTPG222-BN1000

  • Zoro # G6305577


product price: $39.55
/ea

Key Features

Insert Shape
Triangle
Insert Style
TPG
Inscribed Circle
1/4 in
Insert Size
222
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTPG222-BN1000
Zoro #
G6305577
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
222
Corner Radius
0.0312 in
Nose Radius
0.0313"
Insert Thickness
0.1250"
Thickness
0.125 in
Depth of Cut
0.0150 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPG
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
BN1000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
NU-TPGN110308
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Mounting Style
Screw-On
Cast Iron (K) Compatibility
Yes
ANSI Number
NUTPG222-BN1000
Cutting Direction
Neutral
No. of Edges
1
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Coating
Cermet
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Insert Holding Type
No Screw Hole
Material - Machining
CBN
Included Angle
60 Degrees
Measurement System
Fractional Inch
Features
Fracture Resistant, Wear Resistant
Primary Material Application ISO Code
H01
Cutting Material Coverage
Mini Tip
Primary Material Application
Hardened Steel
Shape
Triangle
Manufacturer Grade
BN1000
ANSI Code
NU-TPG222
Clearance Angle
11 Degrees
Finish - Machining
Bright (Uncoated)
Cutting Application
Turning
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.