Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TPG, 0.0312 in, CBN

  • Mfr # NUTPG222LT-BN2000

  • Zoro # G6305540


product price: $44.69
/ea

Key Features

Insert Shape
Triangle
Insert Style
TPG
Inscribed Circle
1/4 in
Insert Size
222
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTPG222LT-BN2000
Zoro #
G6305540
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
222
Corner Radius
0.0312 in
Insert Thickness
0.1250"
Nose Radius
0.0313"
Thickness
0.125 in
Depth of Cut
0.0150 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPG
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
NU-TPGN110308LT
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
1
Hardened (H) Compatibility
Yes
Coating
PVD
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw-On
ANSI Number
NUTPG222LT-BN2000
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Features
Fracture Resistant, Wear Resistant
ANSI Code
NU-TPG222LT
Included Angle
60 Degrees
Primary Material Application ISO Code
H10 - H20
Material - Machining
CBN
Cutting Application
Turning
Insert Holding Type
No Screw Hole
Measurement System
Fractional Inch
Manufacturer Grade
BN2000
Cutting Material Coverage
Mini Tip
Cutting Edge
Negative Land
Finish - Machining
Bright (Uncoated)
Primary Material Application
Hardened Steel
Shape
Triangle
Clearance Angle
11 Degrees
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.