Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TPG, 0.0312 in, CBN

  • Mfr # TPG222-BN7000

  • Zoro # G6304475


product price: $73.75
/ea

Key Features

Insert Shape
Triangle
Insert Style
TPG
Inscribed Circle
1/4 in
Insert Size
222
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPG222-BN7000
Zoro #
G6304475
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
222
Corner Radius
0.0312 in
Nose Radius
0.0313"
Insert Thickness
0.1250"
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPG
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
BN7000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
TPGN110308
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Coating
PVD
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
No. of Edges
3
Hardened (H) Compatibility
No
ANSI Number
TPG222-BN7000
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Primary Material Application ISO Code
K
Insert Holding Type
No Screw Hole
Finish - Machining
Bright (Uncoated)
Cutting Application
Turning
Included Angle
60 Degrees
Coating Process
PVD
Clearance Angle
11 Degrees
ANSI Code
TPG222
Shape
Triangle
Number of Cutting Edges
3
Features
Fracture Resistant, Wear Resistant
Measurement System
Fractional Inch
Material - Machining
CBN
Manufacturer Grade
BN7000
Primary Material Application
Cast Iron
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.